Motion
28-3M09-6FA3
28-3M09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #07975191
MFR #28-3M09-6FA3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
28-3M09-6FA3, Timing Pulley 1/4 Inch Finished Bore
MI ITEM #07975191
MFR #28-3M09-6FA3

Mfr description
28-3M09-6FA3 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    9 mm
  • Outside Diameter
    26 mm
  • Width
    1.25 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057719514
  • Material
    Aluminum
  • Number Of Teeth  
    28
  • Tooth Style
    HTD 3mm
  • UPC_NO
    00195057719514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)