Overview
Mfr description
54A066 SURFOX G 1.3 GAL
- SURFOX-G is specially designed for the electrochemical cleaning of TIG welds on stainless steel and is NSF registered to be used in food plants. SURFOX-G successfully removes heat tint from welded areas on stainless steel and dissolves free iron to enhance passivation.
Specifications
- ApplicationManual
- Container Size1.3 gal (US)
- Package Quantity1
- Manufacturer Stock Number54A066
- Manufacturer Upc Number662980662670
- UPC_NO662980662670
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data