Motion
QMMC10J050SETHT

TIMKEN
QMMC10J050SETHT

QMMC10J050SETHT
MI ITEM #07975433
MFR #QMMC10J050SETHT
List Price$978.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMMC10J050SETHT

QMMC10J050SETHT
MI ITEM #07975433
MFR #QMMC10J050SETHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$978.44/each for your price

Overview

Mfr description
QMMC10J050SETHT BEARING (FLOATING)

Specifications

  • Outside Diameter
    4.1250 in
  • Bearing Number
    22210
  • Locking Device
    Eccentric Collar
  • Overall Width
    3.1200 in
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Manufacturer Upc Number
    0883450167840
  • Weight
    8.00 lbs
  • Housing Construction
    Cartridge
  • Max Rpm
    3550 rpm
  • Shaft Diameter
    50 mm
  • Overall Height
    4.1250 in
  • Overall Length
    3.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text