Motion
0822342004

AVENTICS
0822342004

Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke, Single, 1/4 BSPP Ports, Pneumatic
Mi Item #07975515
MFR #0822342004
Price$307.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0822342004

Tie Rod Air Cylinder - 50 mm Bore, 100 mm Stroke, Single, 1/4 BSPP Ports, Pneumatic
Mi Item #07975515
MFR #0822342004

Mfr description
0822342004 TRB-DA-050-0100-0-2-2-1-1-1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    1035 N
  • Push Force At 100 Psi
    1235 N
  • Rod - Thread Size
    M16 x 1.5
  • Rod Size / Thread
    M16 x 1.5
  • Stroke
    100 mm

Details

  • Actuation
    Double-Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Cushion Type
    Pneumatic
  • Magnet
    With Magnet
  • Maximum Applied Force
    1235 N
  • Mounting Thread
    M16 x 1.5
  • Operating Pressure Range
    1.5 to 10 bar, 21.756 to 145.038 psi
  • Operating Temperature Range
    -20 to 80 °C, -4 to 176 °F
  • Options Included
    Adjustable Cushions, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single
  • Series
    TRB
  • Special Applications
    ATEX optional
  • Standards Met
    ISO 15552
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)