Motion
AF4-08
1/2 in. Hose ID Size A Series Non-Skive Ferrule - AF4
Mi Item #07975612
MFR #AF4-08
Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in. Hose ID Size A Series Non-Skive Ferrule - AF4
Mi Item #07975612
MFR #AF4-08

Mfr description
AF4-08 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.50/each

Specifications

Dimensions

  • Hose Diameter
    1/2 in
  • Length
    33.9 mm
  • Weight
    0.16 lb

Details

  • Connection Type
    Ferrule
  • Manufacturer Upc Number
    822353094174
  • Product Types
    "A Series Non-Skive Ferrules - AF4"
  • Type
    Non-Skive
  • UPC_NO
    822353094174

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)