Motion
BST35X72-21BLXLP#01

NTN
BST35X72-21BLXLP#01

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle
MI ITEM #07975643
MFR #BST35X72-21BLXLP#01
Price$617.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST35X72-21BLXLP#01

Angular Contact Bearing - 35 mm Bore, 72 mm OD, 17 mm Width, Double Sealed, Without Snap Ring, 60 ° Contact Angle
MI ITEM #07975643
MFR #BST35X72-21BLXLP#01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.21/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Resin
  • Cage Type
    Molded
  • Closure Type
    Double Sealed
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST35X72-21BLXLP#01 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359821550
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6950 lbf
  • Radial Static Load Capacity
    15700 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Light Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359821550

Overview

Mfr description
BST35X72-21BLXLP#01 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought