Motion
G20X26X4

NTN
G20X26X4

Needle Roller Bearing - 20 mm Bore, 47 mm OD
MI ITEM #07975711
MFR #G20X26X4
Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G20X26X4

Needle Roller Bearing - 20 mm Bore, 47 mm OD
MI ITEM #07975711
MFR #G20X26X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    4 mm
  • Weight
    0.004 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G20X26X4 Needle Roller Bearing features a 20 mm bore diameter, 47 mm outside diameter, 4 mm overall width, and a weight of 0.004 lbs, making it suitable for industrial assemblies.
  • Manufacturer Upc Number
    4547359068399
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068399

Overview

Mfr description
G20X26X4 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought