Motion
71910CVUJ74

NTN
71910CVUJ74

50 mm Bore, 72 mm OD, 12 mm Width, Open, 15 ° Contact Angle
MI ITEM #07975723
MFR #71910CVUJ74
Price$935.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
71910CVUJ74

50 mm Bore, 72 mm OD, 12 mm Width, Open, 15 ° Contact Angle
MI ITEM #07975723
MFR #71910CVUJ74

Mfr description
71910CVUJ74 BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.46/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    DE
  • Description
    71910CVUJ74 BRG
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520190927
  • Max Rpm
    28000 rpm
  • Maximum RPM (Grease)
    19000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3510 lbf
  • Radial Static Load Capacity
    2543 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    3413520190927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)