Motion
30Q15R56

DODGE
30Q15R56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07976075
MFR #30Q15R56
Price$3,149.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q15R56

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Right Hand Output, 56C Frame
MI ITEM #07976075
MFR #30Q15R56

Mfr description
30Q15R56 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,149.66/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Case Size
    30
  • Center Distance
    3.00 in
  • Length
    7.0000 in, 177.80 mm
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    3339 in/lb;377.256 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    25 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    15:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Weight
    81 lbs
  • Width
    4.0000 in, 101.60 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 7.0400 hp, Output 6.1800 hp
  • Horsepower Rating Normal Duty
    Output 4.39 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    30Q15R56
  • Max Input Horsepower
    2.710 hp
  • Output
    Solid
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Shaft
    Right (Solid B)
  • Output Type
    Solid
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Standard Base Kit
    30BASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    5.72 horsepower
  • Torque Rating (in-lb)
    Output 2371 inch pound (pound inch)
  • UPC_NO
    782476310851
  • Vertical J Base Kit
    30JMOUNT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)