Motion
DLWGLOVEBAGC2
Enespro Voltage Glove Bag
Mi Item #07976323
MFR #DLWGLOVEBAGC2
Price$50.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Voltage Glove Bag
Mi Item #07976323
MFR #DLWGLOVEBAGC2

Mfr description
DLWGLOVEBAGC2
  • Use the Enespro voltage glove bag to store our Class 00, 0 and 2 rubber voltage gloves.
  • Approx. 8.5" x 4" x 15"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.43/each

Specifications

Details

  • Color
    Beige, White
  • Lining Material
    Cotton
  • Material
    100% Cotton
  • Material Type
    General Purpose Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)