Motion
D08B18
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #07976327
MFR #D08B18
Price$111.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, B Hub, 18 Teeth, Steel Material
Mi Item #07976327
MFR #D08B18

Mfr description
D08B18 X 20MM BORE DOUBLE SPK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.08/each

Specifications

Dimensions

  • Hub Outside Diameter
    2.2830 in
  • Length Through Bore
    1.3780 in
  • Maximum Bore Diameter
    1.5748 in
  • Outside Diameter
    3.1694 in
  • Pitch Diameter
    2.8794 in
  • Tooth Thickness
    0.2840 in
  • Weight
    1.79 lbs
  • Width Across Teeth Rows
    0.8190 in

Details

  • Bore Type
    Finished Bore
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950397788
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)