Motion
11-19005-09

HEXARMOR
11-19005-09

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Clear Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, +1.0 Diopter Lens
MI ITEM #07976507
MFR #11-19005-09
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-19005-09

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Clear Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, +1.0 Diopter Lens
MI ITEM #07976507
MFR #11-19005-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.05/each

Specifications

Dimensions

  • Od Wavelength
    400 nm
  • Size
    Universal

Details

  • Diopter Lens
    +1.0
  • Fits Over Eyeglasses
    No
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Frame Style
    Half-Frame
  • Frame Temple Color
    Charcoal/Hi Vis
  • Frame Temple Material
    Thermoplastic Elastomer
  • Harmonization Code
    9004.90.0010
  • Lens Coating
    TruShield: Anti Fog Interior, Anti Scratch Exterior
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    N/A
  • Lens Style
    Single
  • Manufacturer Stock Number
    11-19005-09
  • Manufacturer Upc Number
    812013025112
  • Metal Frame
    No
  • Noisepiece Type
    Soft Adjustable
  • Product Line
    HexArmor Eyewear
  • Series
    VS300
  • Standards Met
    ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166
  • Strap Material
    N/A
  • Temple Color
    Hi-Vis & Grey
  • Temple Style
    Flexible
  • UPC_NO
    812013025112

Overview

Mfr description
11-19005-09 VS300 SAFETY GLASSES CLEAR
  • Soft ear pieces guarantee a stable and low-pressure fit Brow guard provides protection from flying particles, dirt, and dust Flexible side arms with seven inclination levels Unique triple-injection hard and soft components Soft flex nose loops ensure even weight distribution on the nose bridge LTX® Lens Technology for premium optical clarity 100% UV protection 100% metal free Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought