Motion
CY3R32TN-800-M9PSAPC

SMC CORP OF AMERICA
CY3R32TN-800-M9PSAPC

Rodless Air Cylinder - 32 mm Bore, 800 mm Stroke
Mi Item #07976508
MFR #CY3R32TN-800-M9PSAPC
Price$866.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CY3R32TN-800-M9PSAPC

Rodless Air Cylinder - 32 mm Bore, 800 mm Stroke
Mi Item #07976508
MFR #CY3R32TN-800-M9PSAPC

Mfr description
CY3R32TN-800-M9PSAPC CYL
  • Bore sizes: 6, 10, 15, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1200, 1500, 2000 mm
  • Minimum operating pressure: 0.12 ~ 0.16 MPa (17 ~ 23 psi)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.22/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    800 mm

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Manufacturer Catalog
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)