Motion
11-18002-02

HEXARMOR
11-18002-02

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Gray Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, N/A Diopter Lens
Mi Item #07976605
MFR #11-18002-02
Price$22.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
11-18002-02

HexArmor Safety Glasses - TruShield: Anti Fog Interior, Anti Scratch Exterior, Gray Lens, Charcoal/Hi Vis Frame/Temple Color, Polycarbonate, Universal Size, N/A Diopter Lens
Mi Item #07976605
MFR #11-18002-02

Mfr description
11-18002-02 LT250 SAFETY GLASSES GREY
  • Fits over most prescription glasses Hinged side arms fold flat for easy storage Adaptive soft-grip side arms for a comfortable and secure fit Contoured nose bridge for comfort and fit Unrestricted peripheral vision with side protection Soft earpieces limit ear pressure LTX® Lens Technology for premium optical clarity 100% UV protection Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.29/each

Specifications

Dimensions

  • Od Wavelength
    400 nm
  • Size
    Universal

Details

  • Diopter Lens
    N/A
  • Fits Over Eyeglasses
    Yes
  • Frame Color
    Charcoal/Hi-Vis
  • Frame Color Family
    Gray
  • Frame Style
    Half-Frame
  • Frame Temple Color
    Charcoal/Hi Vis
  • Frame Temple Material
    Thermoplastic Elastomer
  • Harmonization Code
    9004.90.0010
  • Lens Coating
    TruShield: Anti Fog Interior, Anti Scratch Exterior
  • Lens Color
    Gray
  • Lens Color Family
    Grey
  • Lens Material
    Polycarbonate
  • Lens Shade
    N/A
  • Lens Style
    Single
  • Manufacturer Stock Number
    11-18002-02
  • Manufacturer Upc Number
    812013025402
  • Metal Frame
    No
  • Noisepiece Type
    Hard
  • Product Line
    HexArmor Eyewear
  • Series
    LT250
  • Standards Met
    ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
  • Strap Material
    N/A
  • Temple Color
    Hi-Vis & Grey
  • Temple Style
    Flexible
  • UPC_NO
    812013025402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)