Motion
23136-2CS5K/C4GEM9

SKF
23136-2CS5K/C4GEM9

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Sealed, C4
MI ITEM #07976898
MFR #23136-2CS5K/C4GEM9
Price$7,186.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23136-2CS5K/C4GEM9

Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Tapered 1:12 Bore, Sealed, C4
MI ITEM #07976898
MFR #23136-2CS5K/C4GEM9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,186.96/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    96 mm
  • Weight
    58.4 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    430 rpm
  • Maximum Speed
    430 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231

Overview

Mfr description
231362CS5K/C4GEM9 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought