Motion
28353 ORBITAL SANDER 00051141283531

3M
28353 ORBITAL SANDER 00051141283531

3M™ Random Orbital Pistol Grip Sander 28353, 3 in 1/8 in Orbit, 1 per case
MI ITEM #07977472
MFR #28353 ORBITAL SANDER 00051141283531
Price$545.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28353 ORBITAL SANDER 00051141283531

3M™ Random Orbital Pistol Grip Sander 28353, 3 in 1/8 in Orbit, 1 per case
MI ITEM #07977472
MFR #28353 ORBITAL SANDER 00051141283531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.83/each

Specifications

Dimensions

  • Height
    2.2 in
  • Weight
    2.203 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Powerful lightweight tools primarily intended for use in the automotive aftermarket and ideal for intermittent use on light duty spot sanding and finishing applications• Pistol grip design allows sanding hard-to-reach areas such as those found in door jambs, bumpers, and headlight lenses with ease• Durable composite body feels good in the hand and has less potential to mar if bumped against the work surface
  • Manufacturer Upc Number
    00051141283531
  • UPC_NO
    00051141283531

Overview

Mfr description
28353 ORBITAL SANDER 00051141283531
  • For industrial/occupational use only. Not for consumer sale or use.
  • Powerful lightweight tools primarily intended for use in the automotive aftermarket and ideal for intermittent use on light duty spot sanding and finishing applications
  • Pistol grip design allows sanding hard-to-reach areas such as those found in door jambs, bumpers, and headlight lenses with ease
  • Durable composite body feels good in the hand and has less potential to mar if bumped against the work surface

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought