Motion
SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT

YUKEN
SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT

Low Noise Relief Left Handle
MI ITEM #07977496
MFR #SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT
Price$901.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT

Low Noise Relief Left Handle
MI ITEM #07977496
MFR #SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT

Mfr description
SBG-06-L40 RELIEF LOW NOISE RELIEF LEFT
  • ・Relief valve - pilot operated - low noise\n・Max. operating pressure 25MPa (3,630psi)\n・Max. flow rate up to 400L/min (106gpm)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.68/each

Specifications

Details

  • Maximum Operating Pressure
    25 MPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)