Specifications
Dimensions
- Bore Diameter0.7500 in
- Stroke0.5000 in
Details
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeTapped Hole Mounting
- Product TypeTie Rod Air Cylinders
- SeriesSquare Pancake II
Overview
Mfr description
SSD2-0.500 CYLINDER