Motion
L0242-231
Mineral Oil Composition
Mi Item #07977746
MFR #L0242-231
Price$88.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mineral Oil Composition
Mi Item #07977746
MFR #L0242-231

Mfr description
P0242-231 PERMA 125CC W/ SPO-222
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.38/each

Specifications

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Mineral Oil
  • Dropping Point
    -30 °F
  • Grease Thickener
    Mineral Oil
  • Max Operating Temperature
    465 °F
  • Min Operating Temperature
    415 °F
  • Oil Type
    Mineral
  • Series
    SPO-222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)