Motion
56925

VIKAN
56925

Vikan 5 Gallon Bucket - White
Mi Item #07978313
MFR #56925
Price$79.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56925

Vikan 5 Gallon Bucket - White
Mi Item #07978313
MFR #56925

Mfr description
56925 5GAL BUCKET
  • For alternative see: 56935
  • This durable 5 gallon pail is a problem-solver, however you use it
  • Move, mix, store, sanitize
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.79/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    18.5 in
  • Pail/Bucket Height
    18.5 in
  • Pail/Bucket Length
    15 in
  • Pail/Bucket Width
    18.5 in

Details

  • Color
    White
  • FDA Approved
    Yes
  • For Use With
    Vikan 5 Gallon Bucket Lid
  • Handle Material
    Stainless Steel
  • Includes
    1 Bucket
  • Material
    Polypropylene
  • Pail Bucket Shape
    Round
  • Pail/Bucket Capacity
    5 gal (US)
  • Standards Met
    FDA Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)