Motion
VXZ2A2AABXB
Pilot Op 2 Port Solenoid Valve, (N.O.)
MI ITEM #07978439
MFR #VXZ2A2AABXB
List Price$93.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve, (N.O.)
MI ITEM #07978439
MFR #VXZ2A2AABXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$93.70/each for your price

Overview

Mfr description
VXZ2A2AABXB SOLENOID VALVE
  • Body material: brass, and stainless steel
  • Medium: water. Fluid temperature: 1 to 60°C
  • Maximum pressure: 1.5 MPa
  • IP65 enclosure
  • Valve type: Normally Closed, Normally Open

Specifications

  • Country of Origin
    JP
  • Weight
    0.63 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text