Motion
150504

BRADY
150504

Riptag Safety Tag Roll - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White
MI ITEM #07978585
MFR #150504
Price$168.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
150504

Riptag Safety Tag Roll - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White
MI ITEM #07978585
MFR #150504

Mfr description
150504 RIPTAG SAFETY TAG ROLL DO NOT
  • All-in-one portable bulk roll of tags with cable ties for quick attachment
  • Strong stuff—exceeds OSHA’s 50 lbs. pull force tagout regulation
  • Pick your quantity. Choose from 100 or 250 tags per roll
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.55/each

Specifications

Dimensions

  • Height
    5.750 in
  • Hole Diameter
    1.250 in
  • Thickness
    0.0098 in, 0.24 mm
  • Width
    3.000 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    No Grommet
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Manufacturer Upc Number
    754473615390
  • Material
    Polyester
  • Message (Front)
    Danger - Do Not Operate
  • Package Quantity
    250 Per Box
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant
  • Tag Or Label
    Tag
  • UPC_NO
    754473615390

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)