Motion
150505

BRADY
150505

SlimView™ Group Lock Box - Empty - Wall Mount, Polycarbonate , Steel Material, 12 Max Padlocks
Mi Item #07978586
MFR #150505
Price$125.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
150505

SlimView™ Group Lock Box - Empty - Wall Mount, Polycarbonate , Steel Material, 12 Max Padlocks
Mi Item #07978586
MFR #150505

Mfr description
150505 SLIMVIEW GROUP LOCK BOX 10.125 IN
  • Rugged steel body and polycarbonate door stand up to all of your toughest jobs
  • Clear door gives you clear view into everything you need during your group lockout
  • Convenient storage with built-in padlock and key hangers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.56/each

Specifications

Dimensions

  • Depth
    3.125 in
  • Height
    6.250 in
  • Maximum Shackle Diameter
    0.3300 in
  • Overall Width
    10.5100 in
  • Width
    10.500 in

Details

  • Body Material
    Steel, Polycarbonate
  • Color
    Red
  • Finish Coating
    Powder Coated
  • Handle Material
    Heavy Duty Steel With Polycarbonate Cover
  • Max Number Of Padlocks
    12
  • Mounting
    Wall Mount
  • Number of Windows
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)