Motion
GB500-2.0-A-E

FABCO-AIR INC
GB500-2.0-A-E

20 mm Bore, 2.0000 in Stroke Length
Mi Item #07978601
MFR #GB500-2.0-A-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FABCO-AIR INC
GB500-2.0-A-E

20 mm Bore, 2.0000 in Stroke Length
Mi Item #07978601
MFR #GB500-2.0-A-E

Mfr description
GB500-2.0-A-E LINEAR SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    2.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    GB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)