Motion
MRQBS40-75CB
Pneumatic Rotary Actuator - Basic Mount, 170 to 190 ° Angle of Rotation
Mi Item #07978657
MFR #MRQBS40-75CB
Price$1,057.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Rotary Actuator - Basic Mount, 170 to 190 ° Angle of Rotation
Mi Item #07978657
MFR #MRQBS40-75CB

Mfr description
MRQBS40-75CB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,057.41/each

Specifications

Dimensions

  • Body Size
    40 mm
  • Port 1 Size/Type
    1/8 in Rc
  • Port 2 Size/Type
    1/8 in Rc

Details

  • Actuator Type
    Pneumatic Rotary
  • Angle of Rotation
    170 to 190 °
  • Cushion Type
    Air Cushion
  • Magnet
    Yes
  • Mount Type
    Basic
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)