Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8 Male Thread
- Overall Weight1.72 g
- Pad Diameter8 mm, Blast Type
- Weight1.72 g
Details
- Pad MaterialNBR
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)