Motion
BV2IGN10011-A
Ball Valve - 1000 psi Max, 1-1/4 in Port, Stainless Steel Body
Mi Item #07978813
MFR #BV2IGN10011-A
Price$225.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1000 psi Max, 1-1/4 in Port, Stainless Steel Body
Mi Item #07978813
MFR #BV2IGN10011-A

Mfr description
BV2IGN10011-A 1" BALL VALVE ONLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.71/each

Specifications

Dimensions

  • Port Size
    1-1/4 in
  • Thread Size
    1.0000 in
  • Weight
    2.5950 lbs

Details

  • Body Material
    Stainless Steel
  • Material
    CF8M Stainless Steel
  • Maximum Operating Pressure
    1000 psi
  • Porting Style
    Full Port
  • Pressure Rating
    1000 psi
  • Product Types
    Ball Valve
  • Seat Material
    15% glass reinforced RTFE
  • Series
    BV2I
  • Thread Type
    Female NPT
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)