Motion
0820061301

AVENTICS
0820061301

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #07978890
MFR #0820061301
List Price$183.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820061301

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 3 (Closed Center) Position, Double Solenoid
MI ITEM #07978890
MFR #0820061301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183.54/each for your price

Overview

Mfr description
0820061301 SOLENOID

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Non-Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Operating Medium
    Compressed Air
  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass reinforced Polyamide
  • Operating Pressure Range
    43.5 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text