Motion
5222C3

NTN
5222C3

110 mm Bore, 200 mm OD, 70 mm Width, Open, 30 ° Contact Angle
Mi Item #07979015
MFR #5222C3
Price$1,990.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5222C3

110 mm Bore, 200 mm OD, 70 mm Width, Open, 30 ° Contact Angle
Mi Item #07979015
MFR #5222C3

Mfr description
5222C3 DOUBLE ROW BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,990.67/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.7559 in, 70.000 mm
  • Outer Ring Width
    70 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    70 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5222C3 DOUBLE ROW BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359308877
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    47500 lbf
  • Radial Static Load Capacity
    47500 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359308877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)