Specifications
Dimensions
- End Size3
- Thread Size3/8 - 24 in
Details
- CoatingStandard
- Country of OriginUS
- End TypeTSN
- Fitting TypeNut
- MaterialSteel
- UPC_NO770075180685
Overview
Mfr description
3TSN NUT
- For use up to SAE 100R2 maximum working pressure.