Motion
69331
Low Profile Vantage II Fire Helmet Light
MI ITEM #07979464
MFR #69331
Price$209.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Profile Vantage II Fire Helmet Light
MI ITEM #07979464
MFR #69331

Mfr description
69331, VANTAGE II, FIRE HELMET MOUNT
  • 350 lumens and runs for 2.25 hours
  • Blue taillight LED signals your location to team members
  • Large push button switch for easy on/off, even with a gloved hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$209.52/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Length
    2.37 in
  • Weight
    3.65 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Voltage
    3 V
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    3500 cd
  • Complete Light Output
    350 lm (High), 135 lm
  • Complete Run Time
    2.25 Hrs (High), 5 hrs
  • Features & Benefits
    • 350 lumens and runs for 2.25 hours • Blue taillight LED signals your location to team members • Large push button switch for easy on/off, even with a gloved hand • SAFE OFF feature prevents accidental activation, thus saving batteries • Lightweight at under 4 ounces • Durable aluminum construction that can take a beating from heat and smoke • IPX7 waterproof to 1 meter for 30 minutes
  • Includes
    (1) CR123A lithium battery, Fire Helmet Mount
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926693319
  • Maximum Light Output
    350 lm
  • Maximum Run Time
    5 hrs
  • Model
    Helmet Light
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    Refillable
  • Resistance Features
    IPX7
  • Standards Met
    Meets requirements of NFPA 1971-8.6 (2013)
  • UPC_NO
    080926693319
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)