Motion
117206

GRACO INC
117206

117206 GL-1 6 INJECTOR MANIFOLD
MI ITEM #07979743
MFR #117206
Price$1,160.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
117206

117206 GL-1 6 INJECTOR MANIFOLD
MI ITEM #07979743
MFR #117206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,160.95/each

Specifications

Dimensions

  • Thread Size
    0.3750 in

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Product Type
    Grease Injectors
  • Thread Type
    NPT

Overview

Mfr description
117206 GL-1 6 INJECTOR MANIFOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought