Overview
Mfr description
CDQSB16-30D-M9BVL
- Standard double acting single rod
- Bore sizes: 12, 16, 20, 25 (mm)
- Strokes from 5mm through 300mm depending upon bore size
- Mounts: through hole/both ends tapped, foot, front or rear flanges, double clevis
- Variety of switches and a variety of lead wire lengths
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data