Motion
EH06608 1/2" DEF/UREA TRANSFER HOSE

DANFOSS AEROQUIP LLC
EH06608 1/2" DEF/UREA TRANSFER HOSE

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Braided hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #07979978
MFR #EH06608 1/2" DEF/UREA TRANSFER HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
EH06608 1/2" DEF/UREA TRANSFER HOSE

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 300 psi Working Pressure, Braided hose Type, EPDM Tube Material, 50.00 ft Length
MI ITEM #07979978
MFR #EH06608 1/2" DEF/UREA TRANSFER HOSE

Mfr description
EH06608 1/2" DEF/UREA TRANSFER HOSE
  • Industry leader since 1870|Designed for safety and reliability
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -8
  • Hose Weight
    9.00 lbs/ft
  • Length
    50.00 ft
  • Minimum Bend Radius
    3.98 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.85 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Black
  • Compatible Fittings
    Contact coupling manufacturer for coupling selection and installation.
  • Construction
    1 Ply Braid
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Type
    Braided hose
  • Inner Tube Material
    EPDM
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EH06608
  • Manufacturer Upc Number
    639789297082
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    257 °F
  • Min Operating Temperature
    -40 °F
  • NMFC Number
    70
  • Series
    EH066 Series
  • Standards Met
    RMA Safety Factor
  • Tube Material
    EPDM
  • Typical Applications
    Diesel Exhaust Fluid Dispensing
  • UPC_NO
    639789297082
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)