Motion
47098 CUBITRON-II HOOKIT DISC 6XNH 240G

3M
47098 CUBITRON-II HOOKIT DISC 6XNH 240G

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 240+ Grit, Purple Color
Mi Item #07980037
MFR #47098 CUBITRON-II HOOKIT DISC 6XNH 240G
Price$2.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
47098 CUBITRON-II HOOKIT DISC 6XNH 240G

Sanding Disc - 6.0000 in Disc Diameter, Ceramic Abrasive Material, Film Backing Material, 240+ Grit, Purple Color
Mi Item #07980037
MFR #47098 CUBITRON-II HOOKIT DISC 6XNH 240G

Mfr description
47098 CUBITRON-II HOOKIT DISC 6XNH 240G
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.90/each

Specifications

Dimensions

  • Disc Diameter  
    6.0000 in
  • Overall Diameter
    6 in
  • Thickness
    3 mil

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    - Finishing - Sanding - Surface Preparation
  • Attachment Method
    Hook & Loop
  • Backing Material
    Film
  • Coat Type
    Open
  • Color
    Purple
  • Grit Number
    240+
  • Manufacturer Upc Number
    50076308470987
  • Material Application
    Coating Removal, AOEM Finish Prep and Repair, Blending, Defect Removal, Defect Repair and Leveling, Featheredge, Blending Corners, Contour Finishing, Filler Shaping, Paint Stripping, Pre-Paint Scuffing, Refining Scratches, Prepping Metal Prior to Paint, Primer Sanding, Random Orbital Sanding, Refining, Shaping, Scuffing, Strip Paint to Metal, Fine Featheredge, Flat Areas, Paint Preparation, Orbital Sanding, Paint and Lacquer Sanding, Paint Removal, Paint Sanding
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    50076308470987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)