Motion
RSDQB32-10DZ-M9BWL

SMC CORP OF AMERICA
RSDQB32-10DZ-M9BWL

RSDQB32-10DZ-M9BWL
MI ITEM #07980050
MFR #RSDQB32-10DZ-M9BWL
Price$193.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQB32-10DZ-M9BWL

RSDQB32-10DZ-M9BWL
MI ITEM #07980050
MFR #RSDQB32-10DZ-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.37/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Lead Wire Length
    3 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Cushion Type
    Fixed Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ-M9BWL
  • Guide Type
    Stopper
  • Lead Wire Prewire Connector
    No Connector
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Direct Mount Switch Groove, Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Fixed Absorber Type
  • Rod Type
    Single Rod
  • Series
    RS Fixed Height Stopper Cylinder
  • Type
    Stopper

Overview

Mfr description
RSDQB32-10DZ-M9BWL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought