Motion
QAP18589SM

TIMKEN
QAP18589SM

Pillow Block Roller Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #07980143
MFR #QAP18589SM
Price$770.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QAP18589SM

Pillow Block Roller Bearing Unit - 3.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #07980143
MFR #QAP18589SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$770.38/each

Specifications

Dimensions

  • Base Height
    3.7500 in
  • Base To Bore Centerline
    3.7500 in
  • Base Width
    3.4100 in
  • Bolt Center Diameter
    9.3800 to 11.2500 in
  • Bolt Center To Center Length
    9.3800 to 11.2500 in
  • Bolt Hole Diameter
    0.9450 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter  
    3.1875 in
  • Bore Inside Diameter
    3.1875 in
  • Bore Length
    4.0300 in
  • Housing Dimensions
    13.5000 x 3.4100 x 7.6900 in
  • Housing Width
    4.3000 in
  • Inner Race Width
    4.0300 in
  • Inside Diameter
    3.1875 in
  • Length
    13.5000 in
  • Length Through Bore
    4.0300 in
  • Max Bolt Hole Spacing
    11.2500 in
  • Min Bolt Hole Spacing
    9.3800 in
  • Outer Race Width
    5.1300 in
  • Overall Width
    4.3000 in
  • Shaft Diameter
    3.1875 in
  • Weight
    45 lbs
  • Width
    4.3000 in, 109.20 mm

Details

  • Additional Details
    Double-Row Spherical Roller Bearing | Black Oxide Inner Ring | Standard Relief Valve | Powder Coating
  • Application
    General Industrial
  • Bearing Number
    22218
  • Bearing Type
    Spherical Roller Bearing
  • Distance Between Mounting Hole Cen
    9.3800 to 11.2500 in
  • Dynamic Load Capacity
    79700 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Housing Configuration
    Standard 2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting, Set Screws, Standard Relief Valve
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Set Screw - Single Collar
  • Lubrication
    Lithium Complex Grease
  • Lubrication Type
    Lithium Complex Grease
  • Manufacturer Catalog Number
    QAP18A303SM
  • Material
    Cast Steel
  • Max Operating Temperature
    121 °C, 250 °F
  • Max Rpm
    1400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Operating Temperature Range
    -34 to 121 °C, -30 to 250 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    22218
  • Replacement End Cap
    CS18STEEL
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple Lip
  • Sealing Type
    Triple Lip
  • Series
    CL
  • Shaft Attachment
    Single Concentric Collar
  • Standards Met
    ABMA, ANSI, ISO
  • Static Load Capacity
    87200 lbf
  • Type
    Pillow Block Roller Bearing
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
QAP18589SM 2" PILLOW BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought