Motion
0821302083

AVENTICS
0821302083

Standard Air Regulator - Push-in fitting Outlet Thread, Push-in fitting
MI ITEM #07980194
MFR #0821302083
List Price$72.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0821302083

Standard Air Regulator - Push-in fitting Outlet Thread, Push-in fitting
MI ITEM #07980194
MFR #0821302083

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.17/each for your price

Overview

Mfr description
0821302083 G1/8 PRESSURE REGULATOR

Specifications

  • Maximum Air Flow
    14.13 scfm
  • Max Operating Temperature
    158 °F
  • Maximum Operating Pressure
    16 bar
  • Body Material
    Brass, Polyamide
  • Min Operating Temperature
    14 °F
  • Outlet Port Type
    Push-in fitting
  • Valve Seal Material
    Acrylonitrile butadiene rubber
  • Weight
    0.17 lbs
  • Outlet Port Thread Type
    Push-in fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text