Motion
H969012 3/4" HYDROCARBON DRAIN HOSE

DANFOSS AEROQUIP LLC
H969012 3/4" HYDROCARBON DRAIN HOSE

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Specialty - Refinery Hose Type, Nitrile Tube Material, 50.00 ft Length
MI ITEM #07980331
MFR #H969012 3/4" HYDROCARBON DRAIN HOSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
H969012 3/4" HYDROCARBON DRAIN HOSE

Industrial Hose Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure, Specialty - Refinery Hose Type, Nitrile Tube Material, 50.00 ft Length
MI ITEM #07980331
MFR #H969012 3/4" HYDROCARBON DRAIN HOSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H969012 3/4" HYDROCARBON DRAIN HOSE
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Specialty - Refinery Hose
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Burst Pressure
    3000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Chlorinated Polyethylene
  • Hose Reinforcement Material
    Wire
  • Color
    Blue
  • Length
    50.00 ft
  • Wall Thickness
    0.295 in
  • Dash Size
    -12
  • NMFC Number
    70
  • Compatible Fittings
    Boss male, Ground joint female
  • Standards Met
    RMA Class A
  • Typical Applications
    Hydrocarbon drain service.
  • Manufacturer Upc Number
    639789290625
  • UPC_NO
    639789290625
  • Manufacturer Catalog
  • Hose Weight
    0.60 lbs/ft
  • Series
    H9690 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H969012
  • Max Operating Temperature
    177 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text