Overview
Mfr description
EI30-2RS M30 ROD END W/ ZERK FTG
Specifications
- Rod End TypeFemale
- Bore Diameter
- Thread DirectionRight Hand
- Thread TypeM
- SeriesEI
- Weight930 g
- Product TypeSpherical Rod Ends
- Thread SizeM30 x 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data