1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2101019472
1 Groove, 100 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #
07980555
MFR #
2101019472
Your Price
$227.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
PT INTERNATIONAL CORP 2101019472
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2101019472
1 Groove, 100 mm O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #
07980555
MFR #
2101019472
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$227.09
/each
(List
$283.86
)
Qty
Add to Cart
Overview
Mfr description
PVZ100X1-1108 METRIC VAR P SHEAVE TL
Specifications
Number Of Grooves
1
Outside Diameter
100 mm
Bore Type
Taper Lock Bushed
Material
Cast Iron
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data