1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ANSELL
120191
Chemical Resistant Glove - Size S or Size 7, 11.4000 in, 290 mm Length
Mi Item #
07981300
MFR #
120191
Price
$3.36
/pr
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Chemical Resistant Gloves
ANSELL 120191
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSELL
120191
Chemical Resistant Glove - Size S or Size 7, 11.4000 in, 290 mm Length
Mi Item #
07981300
MFR #
120191
Mfr description
120191 ALPHATEC 87297 SIZE 7, 0
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3
.36
/pr
Add to Cart
Specifications
Dimensions
Glove Size
S or Size 7
Length
11.4000 in, 290 mm
Thickness
20 mil, 0.50 mm
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items