Motion
92720HVL

MCR SAFETY
92720HVL

Size L or Size 9, ANSI Cut Level A6
Mi Item #07981463
MFR #92720HVL
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92720HVL

Size L or Size 9, ANSI Cut Level A6
Mi Item #07981463
MFR #92720HVL

Mfr description
92720HV/L CUT PRO 10GA HI-VIS LIME GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)