Motion
92720HVXL

MCR SAFETY
92720HVXL

Size XL or Size 10, ANSI Cut Level A6
MI ITEM #07981464
MFR #92720HVXL
Your Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92720HVXL

Size XL or Size 10, ANSI Cut Level A6
MI ITEM #07981464
MFR #92720HVXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.35/each(List $11.51)

Overview

Mfr description
92720HV/XL CUT PRO 10GA HI-VIS LIME GLV

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Cut Resistance Level
    A6
  • Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text