Motion
AC79

3M
AC79

3M™ Scotch-Weld™ Instant Adhesive Primer AC79, 2 Fl Oz/59.1 mL, 10 per case
Mi Item #07981594
MFR #AC79
Price$33.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
AC79

3M™ Scotch-Weld™ Instant Adhesive Primer AC79, 2 Fl Oz/59.1 mL, 10 per case
Mi Item #07981594
MFR #AC79

Mfr description
31388 AC79 INSTANT ADHESIVE PRIMER 20OZ
  • For industrial/occupational use only. Not for consumer sale or use.
  • Improves adhesion on flexible elastomers, including rubbers, such as silicone, fluoroelastomers, EPDM and TPE
  • Fast drying to keep jobs moving quickly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.41/each

Specifications

Dimensions

  • Container Size
    59.1 ml, 2 fl oz (US)

Details

  • Application
    Difficult-to-bond flexible elastomers, EPDM, Fluoroelastomers, Silicone
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115313882
  • Product Form
    Bottle
  • Type
    Instant Adhesive Primer
  • UPC_NO
    00051115313882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)