Motion
CDG5BN50TNSR-350-X165US

SMC CORP OF AMERICA
CDG5BN50TNSR-350-X165US

CG5, Stainless Steel Cylinder
MI ITEM #07981699
MFR #CDG5BN50TNSR-350-X165US
List Price$300.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5BN50TNSR-350-X165US

CG5, Stainless Steel Cylinder
MI ITEM #07981699
MFR #CDG5BN50TNSR-350-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$300.55/each for your price

Overview

Mfr description
CDG5BN50TNSR-350-X165US

Specifications

  • Series
    CG5
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic Type
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text