Motion
32006X

TIMKEN
32006X

Tapered Roller Bearing Assembly - 30 mm Bore, 55 mm OD
Mi Item #07981894
MFR #32006X
Price$56.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32006X

Tapered Roller Bearing Assembly - 30 mm Bore, 55 mm OD
Mi Item #07981894
MFR #32006X

Mfr description
32006XM-90KM1 TAPERED ROLLER BEARING
  • Reliable in extreme situations
  • Versatile to manage both radial and thrust loads
  • Enhanced performance in demanding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.49/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    55 mm
  • Overall Width
    0.6693 in
  • Weight
    0.377 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight Bore
  • Cage Material
    Steel
  • Description
    32006XM-90KM1 TAPERED ROLLER BEARING
  • Manufacturer Upc Number
    053893007045
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893007045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)