Overview
Mfr description
CY1L10H-150
- Bore sizes: 6, 10, 15, 20, 25, 32, 40 mm
- Stroke length: 50, 100, 150, 200, 250, 300, 350, 400, 450, 500, 600, 700, 800, 900, 1000, 1500 mm
- Minimum operating pressure: 0.18 Mpa (26 psi)
- Speed: 50 ~ 500 mm/sec.
- Options: XB9 - Low Speed (15 ~ 50 mm/sec.), XB13 - Ultra Low Speed (7 ~ 50 mm/sec.)
- Auto switch capable
Specifications
- SeriesCY1
- Country of OriginJP
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data