Motion
1SM018AFXK
18mm Stainless Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #07982548
MFR #1SM018AFXK
Price$205.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Stainless Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #07982548
MFR #1SM018AFXK

Mfr description
1SM018AFXK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.49/each

Specifications

Dimensions

  • Bore Diameter
    18 mm
  • Outside Diameter  
    63 mm

Details

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Product Type
    Concentric Collars
  • Series
    Solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)