Overview
Mfr description
BA4X2X4RF-TFR CYLINDER
Specifications
- Bore Diameter4.0000 in
- Stroke2.0000 in
- Mounting TypeRear Driving End Flange
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data